Menu Search
Magnetic Motor Contactors Reversing Contactor, 220-240/190-220V AC 60/50Hz Coil, 27A
SIEMENS #43DP32AG

Reversing Contactor, 220-240/190-220V AC 60/50Hz Coil, 27A

SKU # 78308756832 Manufacturer Series: Class 43
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Magnetic Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Poles: 3P
Coil Voltage: 220-240/190-220V AC 60/50Hz
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 7.5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC