Menu Search
SIEMENS #US2:43FP32FA

Reversing Contactor, 220-240/110-120V AC 60Hz Coil, 45A

SKU # 88762111847 Manufacturer Series: Class 43
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Poles: 3P
Coil Voltage: 220-240/110-120V AC 60Hz
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 15 Hp
Hp 3-Phase 460V: 25 Hp
Hp 3-Phase 575V: 25 Hp
Enclosure Type: NEMA 4X
Auxiliary Contacts: (2) NO (2) NC