Menu Search
Magnetic Motor Contactors Reversing Contactor, 220-240/110-120V AC 60Hz Coil, 135A

SIEMENS #43JG32BA

Reversing Contactor, 220-240/110-120V AC 60Hz Coil, 135A

SKU #04089260788
Manufacturer Series: Class 43
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 4
UL Cont. Amps: 135A
Poles: 3P
Coil Voltage: 220-240/110-120V AC 60Hz
Hp 3-Phase 200V: 40 Hp
Hp 3-Phase 230V: 50 Hp
Hp 3-Phase 460V: 100 Hp
Hp 3-Phase 575V: 100 Hp
Enclosure Type: NEMA 1
Auxiliary Contacts: (2) NO (2) NC