Menu Search
Magnetic Motor Contactors Reversing Contactor, 200-208V AC 60Hz Coil, NEMA 600V AC
SIEMENS #US2:43IP320D

Reversing Contactor, 200-208V AC 60Hz Coil, NEMA 600V AC

SKU # 88762138313 Manufacturer Series: Class 43
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Magnetic Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 3.5
UL Cont. Amps: 115A
Poles: 3P
Coil Voltage: 200-208V AC 60Hz
Hp 3-Phase 200V: 30 Hp
Hp 3-Phase 230V: 40 Hp
Hp 3-Phase 460V: 75 Hp
Hp 3-Phase 575V: 75 Hp
Enclosure Type: NEMA 3/3R/4/12
Auxiliary Contacts: (2) NO (2) NC