Menu Search
Magnetic Motor Contactors Reversing Contactor, 200-208V AC 60Hz Coil, NEMA 600V AC

SIEMENS #US2:43CP32FD

Reversing Contactor, 200-208V AC 60Hz Coil, NEMA 600V AC

SKU #88762138063
Manufacturer Series: Class 43
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Poles: 3P
Coil Voltage: 200-208V AC 60Hz
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: NEMA 4X
Auxiliary Contacts: (2) NO (2) NC