Menu Search
Magnetic Motor Contactors Reversing Contactor, 200-208V AC 60Hz Coil, NEMA 240V AC

SIEMENS #US2:43CP120D

Reversing Contactor, 200-208V AC 60Hz Coil, NEMA 240V AC

SKU #88762138031
Manufacturer Series: Class 43
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Reversing Full Voltage Contactor
Construction Standard: NEMA 240V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Poles: 2P
Coil Voltage: 200-208V AC 60Hz
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 2 Hp
Enclosure Type: NEMA 3/3R/4/12
Auxiliary Contacts: (2) NO (2) NC