Menu Search
Magnetic Motor Contactors Reversing Contactor, 120/110V AC 60/50Hz Coil, 27A, 2P
SIEMENS #US2:43DP12FF

Reversing Contactor, 120/110V AC 60/50Hz Coil, 27A, 2P

SKU # 88762138097 Manufacturer Series: Class 43
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Magnetic Reversing Full Voltage Contactor
Construction Standard: NEMA 240V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Poles: 2P
Coil Voltage: 120/110V AC 60/50Hz
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 3 Hp
Enclosure Type: NEMA 4X
Auxiliary Contacts: (2) NO (2) NC