Menu Search
Magnetic Motor Contactors Reversing Contactor, 120/110V AC 60/50Hz Coil, 18A, 4P

SIEMENS #43CP52AF

Reversing Contactor, 120/110V AC 60/50Hz Coil, 18A, 4P

SKU #78308756815
Manufacturer Series: Class 43
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Poles: 4P
Coil Voltage: 120/110V AC 60/50Hz
Enclosure Type: Open