Menu Search
SIEMENS #43CP12AF

Reversing Contactor, 120/110V AC 60/50Hz Coil, 18A, 2P

SKU # 78308707778 Manufacturer Series: Class 43
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Reversing Full Voltage Contactor
Construction Standard: NEMA 240V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Poles: 2P
Coil Voltage: 120/110V AC 60/50Hz
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 2 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC