Menu Search
Magnetic Motor Contactors Power Contactor, 600V AC 60Hz Coil, I.E.C. 690V AC, 6.7A

SIEMENS #3RT20171AT61

Power Contactor, 600V AC 60Hz Coil, I.E.C. 690V AC, 6.7A

SKU #80476625276
Manufacturer Series: SIRIUS 3RT20
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Power Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S00
UL Cont. Amps: 6.7A
Poles: 3P
Coil Voltage: 600V AC 60Hz
Hp 1-Phase 115V: 0.5 Hp
Hp 1-Phase 230V: 2 Hp
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 7.5 Hp
Hp 3-Phase 575V: 10 Hp
Auxiliary Contacts: (1) NO