Menu Search
Magnetic Motor Contactors Power Contactor, 24V DC Coil, I.E.C. 690V AC, 98A, 3P

SIEMENS #3RT20473XB400LA2

Power Contactor, 24V DC Coil, I.E.C. 690V AC, 98A, 3P

SKU #80476640753
Manufacturer Series: SIRIUS 3RT20
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Power Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S3
UL Cont. Amps: 98A
Poles: 3P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 10 Hp
Hp 1-Phase 230V: 20 Hp
Hp 3-Phase 200V: 30 Hp
Hp 3-Phase 230V: 40 Hp
Hp 3-Phase 460V: 75 Hp
Hp 3-Phase 575V: 100 Hp
Auxiliary Contacts: (1) NO (1) NC