Menu Search
SIEMENS #3RT1046-1AP60-0UA0

Power Contactor, 240/220V AC 60/50Hz Coil, I.E.C. 1000V AC

SKU # 75455488759 Manufacturer Series: SIRIUS 3RT10
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Contactor
Construction Standard: I.E.C. 1000V AC
Size: Frame Size S3
UL Cont. Amps: 70A
Poles: 3P
Coil Voltage: 240/220V AC 60/50Hz
Hp 1-Phase 115V: 10 Hp
Hp 1-Phase 230V: 20 Hp
Hp 3-Phase 200V: 25 Hp
Hp 3-Phase 230V: 30 Hp
Hp 3-Phase 460V: 50 Hp
Hp 3-Phase 575V: 50 Hp
Enclosure Type: NEMA 3