Menu Search
SIEMENS #3RT20373KB40

Power Contactor, 24 VDC Coil, I.E.C. 690 VAC, 47A, 3P

SKU # 80476616727 Manufacturer Series: 3RT20
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Contactor
Construction Standard: I.E.C. 690 VAC
Size: Frame Size S2
UL Cont. Amps: 47A
Poles: 3P
Coil Voltage: 24 VDC
Hp 1-Phase 115V: 5 Hp
Hp 1-Phase 230V: 10 Hp
Hp 3-Phase 200V: 20 Hp
Hp 3-Phase 230V: 20 Hp
Hp 3-Phase 460V: 50 Hp
Hp 3-Phase 575V: 50 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO (1) NC