Menu Search
Magnetic Motor Contactors Power Contactor, 230V AC 50Hz Coil, I.E.C. 690V AC, 24A

SIEMENS #3RT20351AP043MA0

Power Contactor, 230V AC 50Hz Coil, I.E.C. 690V AC, 24A

SKU #88762191563
Manufacturer Series: SIRIUS 3RT20
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Power Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S2
UL Cont. Amps: 24A
Poles: 3P
Coil Voltage: 230V AC 50Hz
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 7.5 Hp
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 15 Hp
Hp 3-Phase 460V: 30 Hp
Hp 3-Phase 575V: 40 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC