Menu Search
SIEMENS #3RT10543AB36

Power Contactor, 23-26V AC/DC Coil, I.E.C. 1000V AC, 53A

SKU # 80476622332 Manufacturer Series: SIRIUS 3RT10
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Contactor
Construction Standard: I.E.C. 1000V AC
Size: Frame Size S6
UL Cont. Amps: 53A
Poles: 3P
Coil Voltage: 23-26V AC/DC
Hp 1-Phase 230V: 25 Hp
Hp 3-Phase 200V: 40 Hp
Hp 3-Phase 230V: 50 Hp
Hp 3-Phase 460V: 100 Hp
Hp 3-Phase 575V: 125 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC