Menu Search
Magnetic Motor Contactors Power Contactor, 200-220V AC/DC Coil, I.E.C. 1000V AC, 3P

SIEMENS #3RT1056-6AM36-0UA0

Power Contactor, 200-220V AC/DC Coil, I.E.C. 1000V AC, 3P

SKU #75455492923
Manufacturer Series: SIRIUS 3RT10
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Power Contactor
Construction Standard: I.E.C. 1000V AC
Size: Frame Size S6
UL Cont. Amps: 100A
Poles: 3P
Coil Voltage: 200-220V AC/DC
Hp 3-Phase 200V: 60 Hp
Hp 3-Phase 230V: 75 Hp
Hp 3-Phase 460V: 150 Hp
Hp 3-Phase 575V: 200 Hp
Enclosure Type: NEMA 4
Auxiliary Contacts: (2) NO (2) NC