Menu Search
Search
SIEMENS #3RT20471NB343MA0

Power Contactor, 20-33V AC/DC Coil, I.E.C. 690V AC, 98A

SKU # 80476649298 Manufacturer Series: SIRIUS 3RT20
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S3
UL Cont. Amps: 98A
Poles: 3P
Coil Voltage: 20-33V AC/DC
Hp 1-Phase 115V: 10 Hp
Hp 1-Phase 230V: 20 Hp
Hp 3-Phase 200V: 30 Hp
Hp 3-Phase 230V: 40 Hp
Hp 3-Phase 460V: 75 Hp
Hp 3-Phase 575V: 100 Hp
Auxiliary Contacts: (2) NO (2) NC