Menu Search
Search
SIEMENS #3RT20371NP30

Power Contactor, 175-280V AC/DC Coil, I.E.C. 690V AC, 47A

SKU # 88762191757 Manufacturer Series: SIRIUS 3RT20
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S2
UL Cont. Amps: 47A
Poles: 3P
Coil Voltage: 175-280V AC/DC
Hp 1-Phase 115V: 5 Hp
Hp 1-Phase 230V: 10 Hp
Hp 3-Phase 200V: 20 Hp
Hp 3-Phase 230V: 20 Hp
Hp 3-Phase 460V: 50 Hp
Hp 3-Phase 575V: 50 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO (1) NC