You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #3RT20371AK601AA0

Power Contactor, 120/110V AC 60/50Hz Coil, I.E.C. 690V AC

SKU # 88762191157 Manufacturer Series: SIRIUS 3RT20
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S2
UL Cont. Amps: 47A
Poles: 3P
Coil Voltage: 120/110V AC 60/50Hz
Hp 1-Phase 115V: 5 Hp
Hp 1-Phase 230V: 10 Hp
Hp 3-Phase 200V: 20 Hp
Hp 3-Phase 230V: 20 Hp
Hp 3-Phase 460V: 50 Hp
Hp 3-Phase 575V: 50 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO (1) NC