Menu Search
Magnetic Motor Contactors Power Contactor, 110V DC Coil, I.E.C. 1000V AC, 30A, 3P

SIEMENS #3RT10451XF400LA2

Power Contactor, 110V DC Coil, I.E.C. 1000V AC, 30A, 3P

SKU #80476628389
Manufacturer Series: SIRIUS 3RT10
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Power Contactor
Construction Standard: I.E.C. 1000V AC
Size: Frame Size S3
UL Cont. Amps: 30A
Poles: 3P
Coil Voltage: 110V DC
Hp 1-Phase 115V: 7.5 Hp
Hp 1-Phase 230V: 15 Hp
Hp 3-Phase 200V: 25 Hp
Hp 3-Phase 230V: 30 Hp
Hp 3-Phase 460V: 60 Hp
Hp 3-Phase 575V: 75 Hp