Menu Search
Magnetic Motor Contactors Non-Reversing Contactor, 48V DC Coil, NEMA 240V AC, 60A

SIEMENS #40GP12AU

Non-Reversing Contactor, 48V DC Coil, NEMA 240V AC, 60A

SKU #04089286755
Manufacturer Series: Class 40
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 240V AC
Size: NEMA Half Size 2.5
UL Cont. Amps: 60A
Poles: 2P
Coil Voltage: 48V DC
Hp 1-Phase 115V: 5 Hp
Hp 1-Phase 230V: 10 Hp
Enclosure Type: Open