Menu Search
SIEMENS #US2:40HP82HH

Non-Reversing Contactor, 440-480/380-440V AC 60/50Hz Coil

SKU # 88762137874 Manufacturer Series: Class 40
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Poles: 3P
Coil Voltage: 440-480/380-440V AC 60/50Hz
Hp 3-Phase 200V: 25 Hp
Hp 3-Phase 230V: 30 Hp
Hp 3-Phase 460V: 50 Hp
Hp 3-Phase 575V: 50 Hp
Enclosure Type: NEMA 3/4/7/9
Auxiliary Contacts: (1) NO