Menu Search
Search
SIEMENS #US2:40GP320H

Non-Reversing Contactor, 440-480/380-440V AC 60/50Hz Coil

SKU # 88762137791 Manufacturer Series: Class 40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 2.5
UL Cont. Amps: 60A
Poles: 3P
Coil Voltage: 440-480/380-440V AC 60/50Hz
Hp 3-Phase 200V: 15 Hp
Hp 3-Phase 230V: 20 Hp
Hp 3-Phase 460V: 30 Hp
Hp 3-Phase 575V: 30 Hp
Enclosure Type: NEMA 3/3R/4/12
Auxiliary Contacts: (1) NO