Menu Search
SIEMENS #US2:40EP22FH

Non-Reversing Contactor, 440-480/380-440V AC 60/50Hz Coil

SKU # 88762137660 Manufacturer Series: Class 40
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 1.75
UL Cont. Amps: 40A
Poles: 4P
Coil Voltage: 440-480/380-440V AC 60/50Hz
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 15 Hp
Hp 3-Phase 575V: 15 Hp
Enclosure Type: NEMA 4X
Auxiliary Contacts: (1) NO