Menu Search

SIEMENS #40CP22AC

Non-Reversing Contactor, 440-480/220-240V AC 60Hz Coil, 4P

SKU: 78308706439
Manufacturer Series: Class 40
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Poles: 4P
Coil Voltage: 440-480/220-240V AC 60Hz
Hp 3-Phase 200V: 2 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO