Menu Search
Magnetic Motor Contactors Non-Reversing Contactor, 440-480/220-240V AC 60Hz Coil, 3P

SIEMENS #US2:40DP32FC

Non-Reversing Contactor, 440-480/220-240V AC 60Hz Coil, 3P

SKU #88762137605
Manufacturer Series: Class 40
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Poles: 3P
Coil Voltage: 440-480/220-240V AC 60Hz
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 7.5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: NEMA 4X
Auxiliary Contacts: (1) NO