Menu Search
Magnetic Motor Contactors Non-Reversing Contactor, 440-480/220-240V AC 60Hz Coil, 2P

SIEMENS #US2:40EP12FC

Non-Reversing Contactor, 440-480/220-240V AC 60Hz Coil, 2P

SKU #88762137634
Manufacturer Series: Class 40
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 240V AC
Size: NEMA Half Size 1.75
UL Cont. Amps: 35A
Poles: 2P
Coil Voltage: 440-480/220-240V AC 60Hz
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 5 Hp
Enclosure Type: NEMA 4X
Auxiliary Contacts: (1) NO