Menu Search
Magnetic Motor Contactors Non-Reversing Contactor, 277/240V AC 60/50Hz Coil, 135A

SIEMENS #40JG32BL

Non-Reversing Contactor, 277/240V AC 60/50Hz Coil, 135A

SKU #78308780239
Manufacturer Series: Class 40
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 4
UL Cont. Amps: 135A
Poles: 3P
Coil Voltage: 277/240V AC 60/50Hz
Hp 3-Phase 200V: 40 Hp
Hp 3-Phase 230V: 50 Hp
Hp 3-Phase 460V: 100 Hp
Hp 3-Phase 575V: 100 Hp
Enclosure Type: NEMA 1
Auxiliary Contacts: (1) NO