Menu Search
SIEMENS #US2:40EP32BS

Non-Reversing Contactor, 24V DC Coil, NEMA 600V AC, 40A

SKU # 88762109975 Manufacturer Series: Class 40
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 1.75
UL Cont. Amps: 40A
Poles: 3P
Coil Voltage: 24V DC
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 15 Hp
Hp 3-Phase 575V: 15 Hp
Enclosure Type: NEMA 1
Auxiliary Contacts: (1) NO