Menu Search
Magnetic Motor Contactors Non-Reversing Contactor, 24V DC Coil, NEMA 240V AC, 35A

SIEMENS #40EP12AS

Non-Reversing Contactor, 24V DC Coil, NEMA 240V AC, 35A

SKU #04089292914
Manufacturer Series: Class 40
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 240V AC
Size: NEMA Half Size 1.75
UL Cont. Amps: 35A
Poles: 2P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 5 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO