Menu Search
SIEMENS #US2:40JG320J

Non-Reversing Contactor, 24V AC 60/50Hz Coil, NEMA 600V AC

SKU # 88762137967 Manufacturer Series: Class 40
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 4
UL Cont. Amps: 135A
Poles: 3P
Coil Voltage: 24V AC 60/50Hz
Hp 3-Phase 200V: 40 Hp
Hp 3-Phase 230V: 50 Hp
Hp 3-Phase 460V: 100 Hp
Hp 3-Phase 575V: 100 Hp
Enclosure Type: NEMA 3/3R/4/12
Auxiliary Contacts: (1) NO