Menu Search

SIEMENS #US2:40EP320J

Non-Reversing Contactor, 24V AC 60/50Hz Coil, NEMA 600V AC

SKU: 88762137681
Manufacturer Series: Class 40
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 1.75
UL Cont. Amps: 40A
Poles: 3P
Coil Voltage: 24V AC 60/50Hz
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 15 Hp
Hp 3-Phase 575V: 15 Hp
Enclosure Type: NEMA 3/3R/4/12
Auxiliary Contacts: (1) NO