Menu Search
Magnetic Motor Contactors Non-Reversing Contactor, 24V AC 60/50Hz Coil, NEMA 600V AC

SIEMENS #US2:40CP32FJ

Non-Reversing Contactor, 24V AC 60/50Hz Coil, NEMA 600V AC

SKU #88762137521
Manufacturer Series: Class 40
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Poles: 3P
Coil Voltage: 24V AC 60/50Hz
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: NEMA 4X
Auxiliary Contacts: (1) NO