Menu Search
SIEMENS #US2:40IP12WJ

Non-Reversing Contactor, 24V AC 60/50Hz Coil, NEMA 240V AC

SKU # 88762137901 Manufacturer Series: Class 40
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 240V AC
Size: NEMA Half Size 3.5
UL Cont. Amps: 115A
Poles: 2P
Coil Voltage: 24V AC 60/50Hz
Enclosure Type: NEMA 4/4X