Menu Search
SIEMENS #40FP12AJ

Non-Reversing Contactor, 24V AC 60/50Hz Coil, NEMA 240V AC

SKU # 78308756652 Manufacturer Series: Class 40
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 240V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Poles: 2P
Coil Voltage: 24V AC 60/50Hz
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 7.5 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO