Menu Search
SIEMENS #US2:40MP32EL

Non-Reversing Contactor, 240-277V AC/DC Coil, NEMA 600V AC

SKU # 88762138025 Manufacturer Series: Class 40
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 6
UL Cont. Amps: 540A
Poles: 3P
Coil Voltage: 240-277V AC/DC
Hp 3-Phase 200V: 150 Hp
Hp 3-Phase 230V: 200 Hp
Hp 3-Phase 460V: 400 Hp
Hp 3-Phase 575V: 400 Hp
Enclosure Type: NEMA 4
Auxiliary Contacts: (2) NO (2) NC