Menu Search
Magnetic Motor Contactors Non-Reversing Contactor, 23-26V AC/DC Coil, NEMA 600V AC
SIEMENS #40LP32AJ

Non-Reversing Contactor, 23-26V AC/DC Coil, NEMA 600V AC

SKU # 75455483758 Manufacturer Series: Class 40
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 5
UL Cont. Amps: 270A
Poles: 3P
Coil Voltage: 23-26V AC/DC
Hp 3-Phase 200V: 75 Hp
Hp 3-Phase 230V: 100 Hp
Hp 3-Phase 460V: 200 Hp
Hp 3-Phase 575V: 200 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC