Menu Search
Magnetic Motor Contactors Non-Reversing Contactor, 220-240/190-220V AC 60/50Hz Coil

SIEMENS #US2:40HP120G

Non-Reversing Contactor, 220-240/190-220V AC 60/50Hz Coil

SKU #88762137824
Manufacturer Series: Class 40
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 240V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Poles: 2P
Coil Voltage: 220-240/190-220V AC 60/50Hz
Hp 1-Phase 115V: 7.33 Hp
Hp 1-Phase 230V: 15 Hp
Enclosure Type: NEMA 3/3R/4/12
Auxiliary Contacts: (1) NO