Menu Search
Magnetic Motor Contactors Non-Reversing Contactor, 220-240/190-220V AC 60/50Hz Coil

SIEMENS #US2:40FP82HG

Non-Reversing Contactor, 220-240/190-220V AC 60/50Hz Coil

SKU #88762137762
Manufacturer Series: Class 40
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Poles: 3P
Coil Voltage: 220-240/190-220V AC 60/50Hz
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 15 Hp
Hp 3-Phase 460V: 25 Hp
Hp 3-Phase 575V: 25 Hp
Enclosure Type: NEMA 3/4/7/9
Auxiliary Contacts: (1) NO