Menu Search
Magnetic Motor Contactors Non-Reversing Contactor, 220-240/110-120V AC 60Hz Coil, 3P

SIEMENS #40IP82BA

Non-Reversing Contactor, 220-240/110-120V AC 60Hz Coil, 3P

SKU #78308769073
Manufacturer Series: Class 40
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 3.5
UL Cont. Amps: 115A
Poles: 3P
Coil Voltage: 220-240/110-120V AC 60Hz
Hp 3-Phase 200V: 30 Hp
Hp 3-Phase 230V: 40 Hp
Hp 3-Phase 460V: 75 Hp
Hp 3-Phase 575V: 75 Hp
Enclosure Type: NEMA 1
Auxiliary Contacts: (1) NO