Menu Search
Magnetic Motor Contactors Non-Reversing Contactor, 220-240/110-120V AC 60Hz Coil, 2P

SIEMENS #US2:40FP12HA

Non-Reversing Contactor, 220-240/110-120V AC 60Hz Coil, 2P

SKU #88762137722
Manufacturer Series: Class 40
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 240V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Poles: 2P
Coil Voltage: 220-240/110-120V AC 60Hz
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 7.5 Hp
Enclosure Type: NEMA 3/4/7/9
Auxiliary Contacts: (1) NO