Menu Search

SIEMENS #US2:40EP12HA

Non-Reversing Contactor, 220-240/110-120V AC 60Hz Coil, 2P

SKU: 88762137638
Manufacturer Series: Class 40
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 240V AC
Size: NEMA Half Size 1.75
UL Cont. Amps: 35A
Poles: 2P
Coil Voltage: 220-240/110-120V AC 60Hz
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 5 Hp
Enclosure Type: NEMA 3/4/7/9
Auxiliary Contacts: (1) NO