Menu Search
Magnetic Motor Contactors Non-Reversing Contactor, 220-240/110-120V AC 60Hz Coil, 2P
SIEMENS #40IP120A

Non-Reversing Contactor, 220-240/110-120V AC 60Hz Coil, 2P

SKU # 88762137877 Manufacturer Series: Class 40
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 240V AC
Size: NEMA Half Size 3.5
UL Cont. Amps: 115A
Poles: 2P
Coil Voltage: 220-240/110-120V AC 60Hz
Enclosure Type: NEMA 3/3R/4/12