Menu Search
Magnetic Motor Contactors Non-Reversing Contactor, 220-240/110-120V AC 60Hz Coil, 2P

SIEMENS #40GP12BA

Non-Reversing Contactor, 220-240/110-120V AC 60Hz Coil, 2P

SKU #78308706829
Manufacturer Series: Class 40
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 240V AC
Size: NEMA Half Size 2.5
UL Cont. Amps: 60A
Poles: 2P
Coil Voltage: 220-240/110-120V AC 60Hz
Hp 1-Phase 115V: 5 Hp
Hp 1-Phase 230V: 10 Hp
Enclosure Type: NEMA 1
Auxiliary Contacts: (1) NO