Menu Search
Search
SIEMENS #40DP12AAA

Non-Reversing Contactor, 220-240/110-120V AC 60Hz Coil, 2P

SKU # 78308706500 Manufacturer Series: Class 40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 240V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Poles: 2P
Coil Voltage: 220-240/110-120V AC 60Hz
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 3 Hp
Enclosure Type: Open