Menu Search
Magnetic Motor Contactors Non-Reversing Contactor, 200-208V AC 60Hz Coil, 9A, 3P

SIEMENS #40BP32AD

Non-Reversing Contactor, 200-208V AC 60Hz Coil, 9A, 3P

SKU #78308706379
Manufacturer Series: Class 40
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Poles: 3P
Coil Voltage: 200-208V AC 60Hz
Hp 3-Phase 200V: 1.5 Hp
Hp 3-Phase 230V: 1.5 Hp
Hp 3-Phase 460V: 2 Hp
Hp 3-Phase 575V: 2 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO