Menu Search
Magnetic Motor Contactors Non-Reversing Contactor, 150-500V AC/DC Coil, NEMA 600V AC

SIEMENS #US2:40NH320H

Non-Reversing Contactor, 150-500V AC/DC Coil, NEMA 600V AC

SKU #80476623194
Manufacturer Series: Class 40
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 7
UL Cont. Amps: 810A
Poles: 3P
Coil Voltage: 150-500V AC/DC
Hp 3-Phase 230V: 300 Hp
Hp 3-Phase 460V: 600 Hp
Hp 3-Phase 575V: 600 Hp
Enclosure Type: NEMA 3/3R/4/12