WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
SIEMENS #40BP22BF

Non-Reversing Contactor, 120/110V AC 60/50Hz Coil, 9A, 4P

SKU # 78308724719 Manufacturer Series: Class 40
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Poles: 4P
Coil Voltage: 120/110V AC 60/50Hz
Hp 3-Phase 200V: 0.33 Hp
Hp 3-Phase 230V: 1.5 Hp
Hp 3-Phase 460V: 2 Hp
Hp 3-Phase 575V: 2 Hp
Enclosure Type: NEMA 1
Auxiliary Contacts: (1) NO