Menu Search
Magnetic Motor Contactors Non-Reversing Contactor, 120/110V AC 60/50Hz Coil, 90A

SIEMENS #40HP12AF

Non-Reversing Contactor, 120/110V AC 60/50Hz Coil, 90A

SKU #78308706876
Manufacturer Series: Class 40
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 240V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Poles: 2P
Coil Voltage: 120/110V AC 60/50Hz
Hp 1-Phase 115V: 7.33 Hp
Hp 1-Phase 230V: 15 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO