Menu Search
Search
SIEMENS #US2:40GP12HF

Non-Reversing Contactor, 120/110V AC 60/50Hz Coil, 60A

SKU # 88762137780 Manufacturer Series: Class 40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 240V AC
Size: NEMA Half Size 2.5
UL Cont. Amps: 60A
Poles: 2P
Coil Voltage: 120/110V AC 60/50Hz
Hp 1-Phase 115V: 5 Hp
Hp 1-Phase 230V: 10 Hp
Enclosure Type: NEMA 3/4/7/9
Auxiliary Contacts: (1) NO